15A GFCI Hospital Grade Decorator Receptacle, 5-15R, Red

Item #: 473808

Cat #: GFR8200HRLA

UPC: 783585379692

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Guard, Hospital Grade GFCI, Duplex Receptacle with LED Indicator, Recircuit Guard, Hospital Grade GFCI, Duplex Receptacle with LED Indicator, Red

Overview

Circuit Guard, Hospital Grade GFCI, Duplex Receptacle with LED Indicator, Recircuit Guard, Hospital Grade GFCI, Duplex Receptacle with LED Indicator, Red
Also known as: 783585379692, GFR8200HRLA

Specifications

Color: Red
Amps: 15
Gangs: 1
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Color: Red
Gangs: 1
Material: Nylon
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)