Drive, 240VAC, 1PH, 1.5A, 0.2KW, 0.25HP, No Filter

Item #: 47380

Cat #: 22A-A1P5N104

UPC: 662453979533

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 4, 240 Volt AC, 1 Phase, 1.5 Amp,0.2 Kilowatt, 0.25 Horse Power, No Filter

Overview

Drive, Variable Frequency, PowerFlex 4, 240 Volt AC, 1 Phase, 1.5 Amp,0.2 Kilowatt, 0.25 Horse Power, No Filter
Also known as: 662453979533, 22A-A1P5N104

Specifications

Phase: 1
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Amps: 1.500
Wattage: 0.250
Horsepower: 0.250
Phase: 1
Volts AC: 240
Amps: 1.500
Horsepower: 0.250
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 0.250

Customer Reviews

No reviews for this product
(0)