Relay, Arcing Ground Fault Detection, 460VAC, 34A, 25HP

Item #: 47375

Cat #: 1409-COBD

UPC: 662072215777

Documents & Guides
Relay, Arcing Ground Fault Detection, 460VAC, 34A, 25HP
Sign In or Register to view pricing and more.

Overview

Relay, Arcing Ground Fault Detection, 460VAC, 34A, 25HP
Also known as: 662072215777, 1409-COBD

Specifications

Amps: 34
Type: Relay, Ground Fault , Breaker
Volts AC: 460
Mounting: Bolt On
IP/NEMA Rating: NEMA 2
Amps: 34
Volts AC: 460
IP/NEMA Rating: NEMA 2
Type: Relay, Ground Fault , Breaker
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)