WM EM IND 6V 30W OUTDOOR

Item #: 473729

Cat #: N4XW4I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DUL N4XW4I WM EM IND 6V 30W OUTDOOR

Overview

DUL N4XW4I WM EM IND 6V 30W OUTDOOR
Also known as: N4XW4I

Specifications

Volts DC: 6
Wattage: 30
Color: Gray
Material: Thermoplastic
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: Gray
Light Technology: Incandescent
Wattage: 30
Material: Thermoplastic
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)