Incandescent Reflector Lamp, PAR36, 12W, 6V

Item #: 473695

Cat #: 11-159

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Reflector Lamp, 12 Watt, 6 Volt, Bulb: PAR36 (Sealed Beam), Base: Base: Screw Terminal (G53)

Overview

Incandescent Reflector Lamp, 12 Watt, 6 Volt, Bulb: PAR36 (Sealed Beam), Base: Base: Screw Terminal (G53)
Also known as: 11-159

Specifications

Wattage: 12
Volts AC: 6
Base: Screw Terminal (G53)
Shape: PAR36 (Sealed Beam)
Light Technology: Incandescent
Wattage: 12
Base: Screw Terminal (G53)
Light Technology: Incandescent
Volts AC: 6
Shape: PAR36 (Sealed Beam)

Customer Reviews

No reviews for this product
(0)