Incandescent Reflector Lamp, PAR36, 25W, 12V

Item #: 473688

Cat #: 11-132

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Reflector Lamp, 25 Watt, 12 Volt, Bulb: PAR36 (Sealed Beam), Base: Base: Screw Terminal (G53)

Overview

Incandescent Reflector Lamp, 25 Watt, 12 Volt, Bulb: PAR36 (Sealed Beam), Base: Base: Screw Terminal (G53)
Also known as: 11-132

Specifications

Volts AC: 12
Wattage: 25
Base: Screw Terminal (G53)
Shape: PAR36 (Sealed Beam)
Light Technology: Incandescent
Volts AC: 12
Base: Screw Terminal (G53)
Light Technology: Incandescent
Wattage: 25
Shape: PAR36 (Sealed Beam)

Customer Reviews

No reviews for this product
(0)