Rigid SS 316 Right Angle Clamp 3"

Item #: 473569

Cat #: S63000RA00

UPC: 847656002862

Sign In or Register to view pricing and more.
Documents & Guides
Rigid Stainless Steel 316 Right Angle Clamp 3" Trade Size For Rigid

Overview

Rigid Stainless Steel 316 Right Angle Clamp 3" Trade Size For Rigid
Known for our custom machining and fabrication capabilities and developing products that meet specific customer requirements, we take pride in being able to listen and understand our customers’ special requests and quickly respond with solutions designed to meet their needs. With manufacturing and distribution centers in Indiana and California, we have established a customer centric product development process that enables us to react and respond to custom requirements with the shortest lead times in the industry.
Also known as: 847656002862, S63000RA00

Specifications

Size: 3 in
Size: 3 in

Customer Reviews

No reviews for this product
(0)