
Crimp Connector, Steel, 18-10 Awg
Item #: 473502
Cat #: 10-410
UPC: 032076104108
Documents & Guides
Crimp Connector, Size: 19/64 X 3/8in, Wire Size: #18 - #10 Awg, Material: Zinc-plated Steel
Sign In or Register to view pricing and more.
Overview
Crimp Connector, Size: 19/64 X 3/8in, Wire Size: #18 - #10 Awg, Material: Zinc-plated Steel
Also known as: 032076104108, 10-410
Specifications
Material: | Steel |
Volts AC: | 600 |
Allowable Gauge Range: | 18 - 10 |
Material: | Steel |
Allowable Gauge Range: | 18 - 10 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)