I/O Module, 8 Normally Open Outputs, 5 - 265VAC, 5 - 125VDC, 16A

Item #: 4735

Cat #: 1769-OW8

UPC: 662468992893

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, CompactLogix, 8 Normally Open Outputs, 4 Points/Group, 5 - 265 Volt AC, 5- 125 Volt DC, Range, 16 Amp

Overview

I/O Module, CompactLogix, 8 Normally Open Outputs, 4 Points/Group, 5 - 265 Volt AC, 5- 125 Volt DC, Range, 16 Amp
Our Bulletin 1769 Compact I/O™ chassis-based modules can be used as local and distributed I/O for a 1769 CompactLogix™ L3x, CompactLogix 5370 or Compact GuardLogix® 5370 controller. Rack-type features in a rackless design lower costs and reduce replacement parts inventory. A built-in removable terminal block provides connections to I/O sensors and actuators.
Also known as: 662468992893, 1769-OW8

Specifications

Type: I/O Module
Amps: 16
Volts DC Range: 5 - 125
Volts AC Range: 5 - 265
Type: I/O Module
Volts DC Range: 5 - 125
Amps: 16
Volts AC Range: 5 - 265

Customer Reviews

No reviews for this product
(0)