Drive, Adjustable Frequency, 41A, 30KW, 40HP, 600VAC

Item #: 47344

Cat #: 20AE041A0AYNANC0

UPC: 820919485251

Sign In or Register to view pricing and more.
Drive, PowerFlex 70, Adjustable Frquency, 41 Amp, 30 Kilowatt, 40 Horse Power, 600 Volt AC

Overview

Drive, PowerFlex 70, Adjustable Frquency, 41 Amp, 30 Kilowatt, 40 Horse Power, 600 Volt AC
Also known as: 820919485251, 20AE041A0AYNANC0

Specifications

Phase: 3
Horsepower: 40
Type: AC, Drive
Volts AC: 600
Amps: 41
Phase: 3
Type: AC, Drive
Amps: 41
Horsepower: 40
Volts AC: 600

Customer Reviews

No reviews for this product
(0)