Pwr Lite L6-30 Conn

Item #: 473431

Cat #: C2623-PLC

UPC: 078477142196

Sign In or Register to view pricing and more.
Documents & Guides
Leviton C2623-plc 30-amp 250 Volt, Locking Connector, Industrial Grade, Grounding, Grounding, Power Indication, Black-white

Overview

Leviton C2623-plc 30-amp 250 Volt, Locking Connector, Industrial Grade, Grounding, Grounding, Power Indication, Black-white
30-Amp 250 Volt, Locking Connector, Industrial Grade, Grounding, Grounding, Power Indication, Black-White
Also known as: 078477142196, C2623-PLC

Specifications

Mounting: Cable
Type: Locking Connector
Phase: 1
Color: Black, White
Amps: 30
NEMA Configuration: L6-30R, WD-6
Mounting: Cable
Phase: 1
Amps: 30
Type: Locking Connector
Color: Black, White
NEMA Configuration: L6-30R, WD-6

Customer Reviews

No reviews for this product
(0)