Meter Base, 125A, Residential, FMG, 4 Jaw, OH/UG, Hub Cover

Item #: 473382

Cat #: UATZRS101CFLCH

UPC: 782116128334

Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 125 Amp, 1-Phase, 4 Jaw, Residential, FMG Approved, Small Hub Cover, Overhead/Underground, Rated, Aluminum Enclosure, 2/0 AWG Lugs

Overview

Meter Base, 125 Amp, 1-Phase, 4 Jaw, Residential, FMG Approved, Small Hub Cover, Overhead/Underground, Rated, Aluminum Enclosure, 2/0 AWG Lugs
Also known as: 782116128334, UATZRS101CFLCH

Specifications

Amps: 125
Phase: 1
Volts AC: 120/240
Gauge: 2/0
Jaws: 4
Amps: 125
Volts AC: 120/240
Jaws: 4
Phase: 1
Gauge: 2/0

Customer Reviews

No reviews for this product
(0)