Interface Module, Isolation Switch (Dummy Fuse), 5 x 20mm

Item #: 473375

Cat #: 1492-ISOSW-1

UPC: 662072775936

Documents & Guides
Interface Module, Isolation Switch (Dummy Fuse), 5 x 20 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Interface Module, Isolation Switch (Dummy Fuse), 5 x 20 mm
Also known as: 662072775936, 1492-ISOSW-1

Specifications

Family / Style: 1492
Type: Isolation Switch
Size: 5 x 20 mm
Family / Style: 1492
Size: 5 x 20 mm
Type: Isolation Switch

Customer Reviews

No reviews for this product
(0)