Eaton BR convertible loadcenter

Item #: 473370

Cat #: BR3040NC200R

UPC: 786676001090

Sign In or Register to view pricing and more.
Eaton BR convertible loadcenter,No feed-thru lugs,Convertible main,200 A,D1,Copper,Cover included,NEMA 1,Metallic,25 kAIC,BW,Combination,40 Circuits,30 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V,#1û300 kcmil

Overview

Eaton BR convertible loadcenter,No feed-thru lugs,Convertible main,200 A,D1,Copper,Cover included,NEMA 1,Metallic,25 kAIC,BW,Combination,40 Circuits,30 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V,#1û300 kcmil
Eaton's BR convertible load centers provide an easy means when converting from main breaker to main lug, main lug to a main breaker load center. BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits.
Also known as: 786676001090, BR3040NC200R

Specifications

Amps: 200
Spaces: 30
Mounting: Surface
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Circuits: 40
Spaces: 30
Phase: 1
Family / Style: BR
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)