Deep Strut - Back To Back, Slots, Steel, Electro-Galvanized, 1-5/8" x 3-1/4" x 10'

Item #: 473362

Cat #: A1202HS-10EG

UPC: 616013098516

Documents & Guides
Deep Strut - Back To Back, Slots, Steel, Electro-Galvanized, 1-5/8" x 3-1/4" x 10'
Sign In or Register to view pricing and more.

Overview

Deep Strut - Back To Back, Slots, Steel, Electro-Galvanized, 1-5/8" x 3-1/4" x 10'
Also known as: 616013098516, A1202HS-10EG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Electro-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Electro-Galvanized
Length: 10 ft
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)