3-Way Switch, 20 Amp, 120/277V, Light Almond, Side Wired, Commercial

Item #: 47336

Cat #: CS320-2T

UPC: 078477273081

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Toggle 3-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Light Almond

Overview

20 Amp, 120/277 Volt, Toggle 3-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Light Almond
Leviton’s Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.
Also known as: 078477273081, CS320-2T

Specifications

Type: Side Wired, 3-Way, Toggle Switch, Grounding, Commercial Grade, Grounding Clip
Color: Light Almond
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic
Type: Side Wired, 3-Way, Toggle Switch, Grounding, Commercial Grade, Grounding Clip
Volts AC: 120, 277
Material: Thermoplastic
Color: Light Almond
Amps: 20

Customer Reviews

No reviews for this product
(0)