Drive, 240VAC, 1PH, 2.3A, 0.4KW, 0.5HP, No Filter

Item #: 47334

Cat #: 22A-A2P3N104

UPC: 662453979540

Drive, Variable Frequency, PowerFlex 4, 240 Volt AC, 1 Phase, 2.3 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Variable Frequency, PowerFlex 4, 240 Volt AC, 1 Phase, 2.3 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter
Providing users with powerful motor speed control in a compact, space saving design, the Allen-Bradley® PowerFlex® 4 and 40 AC drives are the smallest and most cost-effective members of the PowerFlex® family of drives. Available in power ratings from 0.2 to 11 kW (0.25 to 15 HP) and in voltage classes of 120, 240, 480 and 600 volts, PowerFlex 4 and 40 are designed to meet global OEM and end-user demands for flexibility, space savings, ease of use and are cost-effective alternatives for speed control of applications such as machine tools, fans, pumps and conveyors and material handling systems.
Also known as: 662453979540, 22A-A2P3N104

Specifications

Phase: 1
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Amps: 2.300
Wattage: 0.400
Horsepower: 0.500
Phase: 1
Volts AC: 240
Amps: 2.300
Horsepower: 0.500
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 0.400

Customer Reviews

No reviews for this product
(0)