Terminal Block, Insulation Displacement, 6mm, Type: D 1,5/6.ADO

Item #: 473254

Cat #: 1SNA199051R2600

UPC: 662019964669

Sign In or Register to view pricing and more.
Documents & Guides
Insulation Displacement Terminal Block. Type: D 1,5/6.ADO. Color: Gray. 600V/18A. Size: 1.5 mm Block, 6 mm Spacing. DIN 3. Wire Size: 22 - 16 AWG.

Overview

Insulation Displacement Terminal Block. Type: D 1,5/6.ADO. Color: Gray. 600V/18A. Size: 1.5 mm Block, 6 mm Spacing. DIN 3. Wire Size: 22 - 16 AWG.
Also known as: 662019964669, 1SNA199051R2600

Specifications

Type: Terminal Block, Feed Through
Amps: 18
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Gauge: 16
Type: Terminal Block, Feed Through
Mounting: DIN Rail
Family / Style: Entrelec
Amps: 18
Color: Gray
Gauge: 16

Customer Reviews

No reviews for this product
(0)