MC 3P FP 20' 16/3-PVC

Item #: 47322

Cat #: 103000A01F200

UPC: 781725535274

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 6.10m (20.0') Length

Overview

Mini-Change« A-Size Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 6.10m (20.0') Length
Also known as: 781725535274, 103000A01F200

Specifications

Gender: Female
Amps: 13
Volts DC: 600
Length: 20 ft
Material: PVC
Volts AC: 600
Color: Yellow
Pins: 3
IP/NEMA Rating: NEMA 6
Gender: Female
Volts DC: 600
Material: PVC
Color: Yellow
IP/NEMA Rating: NEMA 6
Amps: 13
Length: 20 ft
Volts AC: 600
Pins: 3

Customer Reviews

No reviews for this product
(0)