PVC Coated 45° GRC Elbow, 4"

Item #: 473052

Cat #: PRHELB-4X45

UPC: 784011200504

Sign In or Register to view pricing and more.
Documents & Guides
4" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

4" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011200504, PRHELB-4X45

Specifications

Color: Black
Diameter: 4 in
Angle: 45°
Material: PVC Coated Steel
Color: Black
Angle: 45°
Diameter: 4 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)