This product may not be available in all locations.



Safety Switch, Double Throw, 100A, 2P, 240VAC, Non-Fused, NEMA 3R
Item #: 473010
Cat #: DT223URK
UPC: 786685235080
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 2-Pole, General Duty Double Throw Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 3R
Overview
100 Amp, 2-Pole, General Duty Double Throw Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 786685235080, DT223URK
Specifications
Volts DC: | 250 |
Poles: | 2 |
Amps: | 100 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Volts DC: | 250 |
Amps: | 100 |
Volts AC: | 240 |
Poles: | 2 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)