Enclosure, NEMA 4X, Clamp Cover, 20" x 16" x 6"

Item #: 4730

Cat #: A20H1606ALLP

UPC: 783510272708

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Clamp Cover, NEMA 4X, 20 x 16 x 6 Inch, Stainless Steel

Overview

Enclosure, Clamp Cover, NEMA 4X, 20 x 16 x 6 Inch, Stainless Steel
Also known as: 783510272708, A20H1606ALLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 20 in
Mounting: Surface
Depth: 6 in
Material: Stainless Steel, Aluminum
Width: 16 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel, Aluminum
Height: 20 in
Depth: 6 in
Width: 16 in

Customer Reviews

No reviews for this product
(0)