SGL 53059-15 2L CLOSE TO CEILING

Item #: 473

Cat #: 53059-15

UPC: 785652530593

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Economy Flush Mount; Ceiling Mount; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Oflamps: 2; Material: Steel Body, Glass Shade; Finish: White Body, Satin White Shade; Mounting: Key Slots; Width: 9-1/2 In; Height: 4-5/8 In; Connection: Mountedto Box; Wire Length: 6-1/2 In; Diffuser Size: 9-1/2 In Diameter X 4-5/16 In Height

Overview

Sea Gull Lighting; Light Fixture; Economy Flush Mount; Ceiling Mount; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Oflamps: 2; Material: Steel Body, Glass Shade; Finish: White Body, Satin White Shade; Mounting: Key Slots; Width: 9-1/2 In; Height: 4-5/8 In; Connection: Mountedto Box; Wire Length: 6-1/2 In; Diffuser Size: 9-1/2 In Diameter X 4-5/16 In Height
Also known as: 785652530593, 53059-15

Specifications

Wattage: 60
Type: Ceiling Fixture
Wattage: 60
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)