1
more
Sign In or Register to view pricing and more.
Documents & Guides
Size: 3 3/8in Dia, Features: Durable-tuff Tooth Design Is Reinforced To Cut Stronger And Last Longer, Long Lasting-patented Vari-tooth Design Resists Tooth Strippage, Stays Sharp-high Speed Steel Teeth Resist Breaking And Offer Extended Life, Withstands H
Overview
Size: 3 3/8in Dia, Features: Durable-tuff Tooth Design Is Reinforced To Cut Stronger And Last Longer, Long Lasting-patented Vari-tooth Design Resists Tooth Strippage, Stays Sharp-high Speed Steel Teeth Resist Breaking And Offer Extended Life, Withstands H
IMPROVED METAL CUTTING PERFORMANCE Increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease FAST, EFFICIENT CUTTING IN WOOD Larger, sharper teeth remove more wood for fast cutting EASY PLUG REMOVAL SPEED SLOT staircase design for fast, easy plug ejection
Also known as: 082472300543, 3005454L
Specifications
Diameter: | 3 3/8 in |
Type: | Hole Saw |
Diameter: | 3 3/8 in |
Type: | Hole Saw |
Customer Reviews
No reviews for this product
(0)