This product may not be available in all locations.
2
more
Disconnect Switch, Fusible, NEMA 3R, 800 Amp, 2P, 240VAC, Neutral
Item #: 472974
Cat #: H227NR
UPC: 785901823056
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 3R, 800 Amp, 2-Pole, 240 Volt AC, Factory Installed Neutral
Overview
Disconnect Switch, Fused, NEMA 3R, 800 Amp, 2-Pole, 240 Volt AC, Factory Installed Neutral
Also known as: 785901823056, H227NR
Specifications
Volts DC: | 250 |
Poles: | 2 |
Mounting: | Surface |
Amps: | 800 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Amps: | 800 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)