Fuse, Amp-Trap 2000®, 250V AC/DC, 100A, Time-Delay, Class RK1, A2D Series, Smart-Spot  

Item #: 47293

Cat #: A2D100R

UPC: 782001991012

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000®, 250 Volt AC/DC, 100 Amp, Time-Delay, Class RK1, A2D Series, Smart-Spot  

Overview

Fuse, Amp-Trap 2000®, 250 Volt AC/DC, 100 Amp, Time-Delay, Class RK1, A2D Series, Smart-Spot  
Amp-Trap 2000 time-delay A2D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A2D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A2D-R fuses can be used to replace older 250V Class H, K or RK5 fuses already installed in the field.
Also known as: 782001991012, A2D100R

Specifications

Volts DC: 250
Mounting: Blade
Class: RK1
Amps: 100
Opening: Time Delay, Slow Blow
Volts AC: 250
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Volts DC: 250
Class: RK1
Opening: Time Delay, Slow Blow
Interrupt Rating DC: 100 kA
Mounting: Blade
Amps: 100
Volts AC: 250
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)