22mm, Selector Switch, 2 Pos. Maintained, Illuminated, White LED, 120VAC, 1NC

Item #: 472873

Cat #: 800FM-LSM25PN5WX01

UPC: 885630484198

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Illuminated, 22 mm, White LED, Maintained, 2 Position, Integrated LED Module, Metal, 120 Volt AC (LED),Screw Contact Block, Plastic Latch Mount, White Standard Knob, 1 Normally Closed Contact

Overview

Selector Switch, Illuminated, 22 mm, White LED, Maintained, 2 Position, Integrated LED Module, Metal, 120 Volt AC (LED),Screw Contact Block, Plastic Latch Mount, White Standard Knob, 1 Normally Closed Contact
Our 22 mm line of operators is designed and manufactured to demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis so that every component built into 800F operators is optimized for durability and performance.
Also known as: 885630484198, 800FM-LSM25PN5WX01

Specifications

Family / Style: 800F
Color: White
Type: Assembled Selector Switches
Family / Style: 800F
Type: Assembled Selector Switches
Color: White

Customer Reviews

No reviews for this product
(0)