RINGLESS M.P., 125A SOCKET RATING

Item #: 47283

Cat #: 1MP3124RRL

UPC: 786849052485

Sign In or Register to view pricing and more.
Eaton meter pack, Socket amperage: 125A, Amperage rating: 125A, Aluminum, Bus rating: 400A, No bypass, Indoor/outdoor, Up to 100 KAIC, Five-jaw, 3 Sockets, Single-phase in/single-phase out, Ringless, 120/240 Vac, NEMA 3R

Overview

Eaton meter pack, Socket amperage: 125A, Amperage rating: 125A, Aluminum, Bus rating: 400A, No bypass, Indoor/outdoor, Up to 100 KAIC, Five-jaw, 3 Sockets, Single-phase in/single-phase out, Ringless, 120/240 Vac, NEMA 3R
Eaton meter pack, Socket amperage: 125A, Amperage rating: 125A, Aluminum, Bus rating: 400A, No bypass, Indoor/outdoor, Up to 100 KAIC, Five-jaw, 3 Soc
Also known as: 786849052485, 1MP3124RRL

Specifications

Amps: 125
Sockets: 3
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Sockets: 3
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)