Type MC Power Cable, 350/3, Aluminum Flex

Item #: 472828

Cat #: 38364699

UPC:

Documents & Guides
Type MC Power Cable, 350 MCM XHHW Copper, 3 Conductor, Aluminum Flex
Sign In or Register to view pricing and more.

No associated products found.

Overview

Type MC Power Cable, 350 MCM XHHW Copper, 3 Conductor, Aluminum Flex
Also known as: 38364699

Specifications

Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 350 kcmil
Stranding: Stranded
Conductors: 3
Jacket: Aluminum
Gauge: 350 kcmil
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)