This product may not be available in all locations.
![Starter, 27A, Size 1, 3P, Electronic Overload, 120VAC Coil, Open Starter, 27A, Size 1, 3P, Electronic Overload, 120VAC Coil, Open](https://rexel-cdn.com/products/cutan19dn0a5e020.jpg?i=95F2B52C-A77F-44E9-A12C-9EE788AA1CE1&f=420)
Starter, 27A, Size 1, 3P, Electronic Overload, 120VAC Coil, Open
Item #: 472769
Cat #: AN19DN0A5E020
UPC: 786685417660
Sign In or Register to view pricing and more.
Documents & Guides
27 Amp, NEMA Size 1, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 4 - 20A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Overview
27 Amp, NEMA Size 1, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 4 - 20A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Freedom Series starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.
Also known as: 786685417660, AN19DN0A5E020
Specifications
Volts AC Control: | 120 |
Family / Style: | Freedom |
Phase: | 3 |
Type: | Electronic Overload, NEMA, Starter, Open, Non-Reversing |
Poles: | 3 |
Size: | 1 |
Mounting: | Surface |
Amps: | 27 |
Volts AC: | 600 |
Amps Range: | 4 - 20 |
Volts AC Control: | 120 |
Phase: | 3 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Family / Style: | Freedom |
Type: | Electronic Overload, NEMA, Starter, Open, Non-Reversing |
Size: | 1 |
Amps: | 27 |
Amps Range: | 4 - 20 |
Customer Reviews
No reviews for this product
(0)