1
more

Wiring Duct, Wide Slot, 3" x 3" x 6', PVC, Black
Item #: 47273
Cat #: G3X3BL6
UPC: 074983604661
Sign In or Register to view pricing and more.
Documents & Guides
Wide Slot Wiring Duct, 3" W x 3" H x 6' L, PVC, Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wide Slot Wiring Duct, 3" W x 3" H x 6' L, PVC, Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983604661, G3X3BL6
Specifications
Width: | 3 in |
Color: | Black |
Material: | PVC |
Height: | 3 in |
Length: | 6 ft |
Width: | 3 in |
Material: | PVC |
Length: | 6 ft |
Color: | Black |
Height: | 3 in |
Customer Reviews
No reviews for this product
(0)