"Caution Buried High Voltage Cable Below" Barricade Tape

Item #: 472706

Cat #: 413-R-6X1000FT

UPC: 051128579640

Sign In or Register to view pricing and more.
Documents & Guides
Caution-Buried High Voltage Cable Below Underground Tape, Dimensions: 6" x 1000', Color: Red.

Overview

Caution-Buried High Voltage Cable Below Underground Tape, Dimensions: 6" x 1000', Color: Red.
Designed for accurately locating underground assets to help prevent damage to underground installations. Aluminum backing detectable with metal detector.
Also known as: 051128579640, 413-R-6X1000FT

Specifications

Type: Tape, Underground
Color: Red
Length: 1000 ft
Width: 6 in
Type: Tape, Underground
Length: 1000 ft
Color: Red
Width: 6 in

Customer Reviews

No reviews for this product
(0)