Pushbutton, Double Mechanically Interlocked, 30mm, Multi, 1NO/NC

Item #: 472678

Cat #: 9001KR11UH1

UPC: 785901033288

Sign In or Register to view pricing and more.
Pushbutton, Double Mechanically Interlocked, Maintained, 30 mm, Multi Color, 10 Amp, 600 Volt AC, 1 Normally Open / Normally Closed Contact

Overview

Pushbutton, Double Mechanically Interlocked, Maintained, 30 mm, Multi Color, 10 Amp, 600 Volt AC, 1 Normally Open / Normally Closed Contact
Also known as: 785901033288, 9001KR11UH1

Specifications

Type: Mechanically Interlocked, Dual, Pushbutton
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Type: Mechanically Interlocked, Dual, Pushbutton
Size: 30 mm
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)