Compression Lug, 1-Hole, Narrow Tongue, Short Barrel

Item #: 472651

Cat #: YA34LNT38

UPC: 781810018576

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Narrow Tongue, Short Barrel, Copper, 500 MCM, 3/8" Stud Size, Color Coded Brown

Overview

Compression Lug, 1-Hole, Narrow Tongue, Short Barrel, Copper, 500 MCM, 3/8" Stud Size, Color Coded Brown
BURNDY® compression connectors are designed for reliable and controllable electrical connections. The complete installation is fully inspectable. They are high conductivity copper and operate cooler than the wire on which they are installed. The connectors withstand a wide range of electrical and environmental conditions, including current surges, temperatures, corrosion and vibrations, for a wide variety of applications. These features mean a consistently high quality connection at a low installed cost.
Also known as: 781810018576, YA34LNT38

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 500
Color: Brown
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 500
Material: Copper
Volts AC: 600
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)