Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 350 MCM

Item #: 472649

Cat #: YA31LNT38

UPC: 781810018569

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 350 MCM, 3/8 Inch Bolt Hole, Coded Red, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 350 MCM, 3/8 Inch Bolt Hole, Coded Red, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810018569, YA31LNT38

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 350
Color: Red
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 350
Material: Copper
Volts AC: 600
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)