Midsize Telephone/Video Wall Jack, 6P4C x F, White

Item #: 47259

Cat #: 40539-CMW

UPC: 078477140512

Documents & Guides
Wall Plate & 6P4C, Connector, F Coaxial and Telephone Jack, Mid-Size, 1-Gang, White.
Sign In or Register to view pricing and more.

Northern Electric Power Technology
NEP-75KW String Inverter, 480VAC
Item #: 2271810
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Northern Electric Power Technology
NEP-50KW 3-Phase String Inverter, 480 VAC
Item #: 2271863
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Northern Electric Power Technology
NC0095-A1 Rapid Shutdown, Module, MC4
Item #: 2284495
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Wall Plate & 6P4C, Connector, F Coaxial and Telephone Jack, Mid-Size, 1-Gang, White.
Leviton offers a complete selection of wallplates in multiple configurations to suit any need. Choose from three sizes: standard, midway and jumbo. Midway and jumbo versions are ideal for covering wall imperfections.
Also known as: 078477140512, 40539-CMW

Specifications

Mounting: Box
Gangs: 1
Color: White
Material: Nylon
Mounting: Box
Color: White
Gangs: 1
Material: Nylon

Customer Reviews

No reviews for this product
(0)