Limit Switch, Mill Duty, 1NO/NC Contact, Standard Enclosure, Right Hand

Item #: 472547

Cat #: A102-41251A-3

UPC: 749761307309

Documents & Guides
Limit Switch, Mill Duty, 1 Normally Open, Normally Closed Contact, Standard Enclosure, Right Hand, with Operating Lever, Steel Roller, 25 Amp, 600 Volt AC, 250 Volt DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch, Mill Duty, 1 Normally Open, Normally Closed Contact, Standard Enclosure, Right Hand, with Operating Lever, Steel Roller, 25 Amp, 600 Volt AC, 250 Volt DC
Also known as: 749761307309, A102-41251A-3

Specifications

Volts DC: 250
Poles: 2
Type: Limit Switch, Mill Duty
Mounting: Surface
Amps: 25
Volts AC: 600
Volts DC: 250
Type: Limit Switch, Mill Duty
Amps: 25
Poles: 2
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)