1-Pole Switch, 15 Amp, 120/277V, Light Almond, Side Wired, Commercial

Item #: 47253

Cat #: CS115-2T

UPC: 078477273043

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired - Light Almond

Overview

15 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired - Light Almond
Leviton offers Residential Switches in a variety of models to meet all of your household needs. Our switches are easy to install and are constructed for a long service life to provide safety, style and convenience throughout your home.
Also known as: 078477273043, CS115-2T

Specifications

Type: Side Wired, Toggle Switch, Grounding, Commercial Grade, Grounding Clip
Color: Light Almond
Volts AC: 120, 277
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Side Wired, Toggle Switch, Grounding, Commercial Grade, Grounding Clip
Volts AC: 120, 277
Amps: 15
Color: Light Almond
Poles: 1
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)