BUSS JM60100-2CR 100 amp class J fu

Item #: 472463

Cat #: JM60100-2CR

UPC: 051712391252

Documents & Guides
BUS JM60100-2CR 100 AMP CLASS
Sign In or Register to view pricing and more.

No associated products found.

Overview

BUS JM60100-2CR 100 AMP CLASS
Also known as: 051712391252, JM60100-2CR

Specifications

Poles: 2
Amps: 100
Mounting: Surface
Material: Thermoplastic
Class: J
Volts AC: 600
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: Surface
Class: J
Interrupt Rating AC: 10 kA
Amps: 100
Material: Thermoplastic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)