240V AC CONTROL REL RELAY

Item #: 472458

Cat #: EASY512-AC-RCX

UPC: 786689005856

Sign In or Register to view pricing and more.
Documents & Guides
easy Programmable Relays, Control Rel Relay, Includes clock, 240 Vac, 8 digital input, 4 relay output

Overview

easy Programmable Relays, Control Rel Relay, Includes clock, 240 Vac, 8 digital input, 4 relay output
“Eaton’s easySoft software is used to program easy controllers and displays. The software provides four programming languages: Structured text (ST), Function block diagram (FBD), Ladder diagram (LD), Easy programming language – event-driven programming (EDP). An integrated offline simulation tool allows users to test programs before commissioning. Existing programs that were created for previous series controllers (easy500/700/800) can be simply transferred to the current easyE4 PLC with automatic conversion using easySoft version 7 or higher.”
Also known as: 786689005856, EASY512-AC-RCX

Specifications

Type: Intelligent Relay, 8 Input, 4 Output
Volts AC: 120, 240
Mounting: DIN Rail
Type: Intelligent Relay, 8 Input, 4 Output
Mounting: DIN Rail
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)