30mm Selector Switch 800T PB

Item #: 47235

Cat #: 800T-J20A

UPC: 781180163524

Sign In or Register to view pricing and more.
800T PB,30mm Selector Switch,3 Position Selector Switch,Standard KB7 Cam, No Guards - on Terminals,1-NO 1-NC Standard Contacts,No Block In Position 2,No Block This Position,No Block In Position 4,Knob Lever Spring Return >-<,White Insert,Device with Packaging

Overview

800T PB,30mm Selector Switch,3 Position Selector Switch,Standard KB7 Cam, No Guards - on Terminals,1-NO 1-NC Standard Contacts,No Block In Position 2,No Block This Position,No Block In Position 4,Knob Lever Spring Return >-<,White Insert,Device with Packaging
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-J20A from Rockwell Automation® is a three-position, 30 mm selector switch with a white insert. It is knob lever spring return. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180163524, 800T-J20A

Specifications

Type: Knob Lever, 3-Position, Selector Switch
Size: 30 mm
Color: Black/White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Knob Lever, 3-Position, Selector Switch
Color: Black/White
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)