19" SOHO, Network Cabinet

Item #: 472327

Cat #: ENC766SH

UPC: 783510110642

Sign In or Register to view pricing and more.
Documents & Guides
HOF ENC766SH 19IN SOHO NETWOR

Overview

HOF ENC766SH 19IN SOHO NETWOR
Also known as: 783510110642, ENC766SH

Specifications

Color: Black
Material: Steel
Width: 23.630 in
Height: 26.210 in
Depth: 23.600 in
Color: Black
Width: 23.630 in
Depth: 23.600 in
Material: Steel
Height: 26.210 in

Customer Reviews

No reviews for this product
(0)