Variable Speed Drive, Altivar 312, 0.18kW, 0.25HP, With Heat Sink

Item #: 472279

Cat #: ATV312H018M2B

UPC:

Documents & Guides
Variable Speed Drive, Altivar 312, 0.18 kW, 0.25 HP, 2.5 Amp, With Heat Sink, 240 Volt AC, 1-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Variable Speed Drive, Altivar 312, 0.18 kW, 0.25 HP, 2.5 Amp, With Heat Sink, 240 Volt AC, 1-Phase
Also known as: ATV312H018M2B

Specifications

Mounting: Panel, DIN Rail
Type: Variable Speed Drive
Family / Style: Altivar
Phase: 1
Volts AC: 240
Amps: 2.500
Wattage: 0.180 kW
Horsepower: 0.250
Mounting: Panel, DIN Rail
Family / Style: Altivar
Volts AC: 240
Wattage: 0.180 kW
Type: Variable Speed Drive
Phase: 1
Amps: 2.500
Horsepower: 0.250

Customer Reviews

No reviews for this product
(0)