
Edge Lit LED Exit Sign, Single Face, Red Letters
Item #: 472220
Cat #: CELS1RNE
UPC: 856143001547
Documents & Guides
Cel Series Surface Edge-lit LED Exit Sign, Single Face, Red Lettering, Satin Aluminum Housing Finish, Emergency Operation
Sign In or Register to view pricing and more.
Overview
Cel Series Surface Edge-lit LED Exit Sign, Single Face, Red Lettering, Satin Aluminum Housing Finish, Emergency Operation
Also known as: 856143001547, CELS1RNE
Specifications
Material: | Acrylic |
Mounting: | Surface |
Color: | Brushed Aluminum, Red/Mirror |
Wattage: | 3.720 |
Standards: | California Proposition 65 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Material: | Acrylic |
Color: | Brushed Aluminum, Red/Mirror |
Standards: | California Proposition 65 |
Volts AC Range: | 120 - 277 |
Mounting: | Surface |
Wattage: | 3.720 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)