Wall Mount Enclosure, NEMA 4/12, Concept Style, 48" x 36" x 10"

Item #: 47213

Cat #: CSD483610

UPC: 783510411299

Sign In or Register to view pricing and more.
Documents & Guides
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 48 x 36 x 10 Inches, Material/Finish: Steel/Gray

Overview

Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 48 x 36 x 10 Inches, Material/Finish: Steel/Gray
nVent HOFFMAN HOFCSD483610 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510411299, CSD483610

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Depth: 10 in
Height: 48 in
Width: 36 in
Material: Steel
Mounting: Wall
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Height: 48 in
Material: Steel
Special Program: Hoffman On Demand
Depth: 10 in
Width: 36 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)