2-1/2" PVC 90° Elbow, 24" Radius, Schedule 40, Gray, Bell End

Item #: 472103

Cat #: 2509024ELBBE

UPC: 088700022249

Sign In or Register to view pricing and more.
Documents & Guides
2-1/2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End

Overview

2-1/2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 088700022249, 2509024ELBBE

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 1/2 in
Angle: 90°
Sweep Radius: 24 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 2 1/2 in
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)