Flange Mount Conduit Clip, Type: Snap, 3/8" MC/AC Cable, Steel

Item #: 47210

Cat #: 6M24

UPC: 782856162063

Documents & Guides
Flange-Mount conduit clips (snap-close). 3/8" MC/AC cable to 1/8" to 1/4" flanges. Load limit: 75 lbs. Standard Packaging Quantity: 100.
Sign In or Register to view pricing and more.

Overview

Flange-Mount conduit clips (snap-close). 3/8" MC/AC cable to 1/8" to 1/4" flanges. Load limit: 75 lbs. Standard Packaging Quantity: 100.
Supports conduit/pipe or cable from beam flanges Snap close clip pivots a full 360° Requires only a hammer to install
Also known as: 782856162063, 6M24

Specifications

Mounting: Flange
Diameter: 3/8 in
Material: Steel
Mounting: Flange
Material: Steel
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)