3-1/2" PVC 90° Elbow, Schedule 40, Gray, Bell End

Item #: 472036

Cat #: 35090ELBBE

UPC:

Documents & Guides
3-1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 35090ELBBE

Specifications

Type: Schedule 40
Color: Gray
Diameter: 3 1/2 in
Material: PVC
Angle: 90°
Type: Schedule 40
Diameter: 3 1/2 in
Angle: 90°
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)