200 Amp Receptacle, 3-Pole, 3-Wire, with Mounting Box

Item #: 471961

Cat #: AJA20033200RS

UPC: 781381295178

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, Pin & Sleeve Receptacle with AJA Mounting Box, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.

Overview

200 Amp, Pin & Sleeve Receptacle with AJA Mounting Box, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.
Also known as: 781381295178, AJA20033200RS

Specifications

Amps: 200
Type: Receptacle
Color: Metallic
Volts AC: 600
Amps: 200
Color: Metallic
Type: Receptacle
Volts AC: 600

Customer Reviews

No reviews for this product
(0)