Enclosure, NEMA 4/12, Hinge Cover, 60" x 36" x 10"

Item #: 47191

Cat #: CSD603610

UPC: 783510411398

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 4/12, Wall Mount, Concept Style, 60 x 36 x 10 Inch, Steel/Gray Finish

Overview

Enclosure, Hinge Cover, NEMA 4/12, Wall Mount, Concept Style, 60 x 36 x 10 Inch, Steel/Gray Finish
nVent HOFFMAN HOFCSD603610 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510411398, CSD603610

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 60 in
Depth: 10 in
Width: 36 in
Material: Steel
Mounting: Wall
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4
Depth: 10 in
Material: Steel
Special Program: Hoffman On Demand
Height: 60 in
Width: 36 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)